Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 2816 SKT RECP WALL

  • Mfr # CB0F24A28SCAUA232G9M4

  • Zoro # G507484652


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Service Rating
I
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0F24A28SCAUA232G9M4
Zoro #
G507484652
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Service Rating
I
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Shell Plating
Black Zinc Cobalt
Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
No
Shell Color
Black
Shell Material
Aluminum Alloy
Amperage Rating
22A
Shielding
No
Connector Type
Circular
Insert Arrangement
24A28
Grommet & Seals Material
Silicone
No. of Contacts
28
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Operating Voltage DC
250
Contacts Supplied
Yes
Contact Plating
Gold
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.