Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 912 1916 PIN PLUG

  • Mfr # CB628A63PY0

  • Zoro # G107540581


product price: $73.45
/ea

Key Features

Insert Arrangement
28A63
Connector Style
Plug
Grommet & Seals Material
Silicone
Contacts Supplied
No
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB628A63PY0
Zoro #
G107540581
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16, 9#12

Details

Insert Arrangement
28A63
Connector Style
Plug
Grommet & Seals Material
Silicone
Contacts Supplied
No
Mounting Type
Cable
Service Rating
A
Amperage Rating
22A, 41A
Termination Method
Crimp
Contact Plating
Silver
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Sealing
No
No. of Contacts
28
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Material
Neoprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.