Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 912 1916 PIN PLUG

  • Mfr # CB6TA28A63PC

  • Zoro # G207540603


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA28A63PC
Zoro #
G207540603
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16, 9#12

Details

Service Rating
A
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Crimp
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Insert Arrangement
28A63
Amperage Rating
22A, 41A
Connector Style
Plug
Connector Type
Circular
No. of Contacts
28
Mounting Type
Cable
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Contacts Supplied
Yes
Insert Material
Neoprene
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.