Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 912 1916 PIN RECP BOX

  • Mfr # CA3102E28A63PB109

  • Zoro # G107546552


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Sealing
IP67
Contact Material
Copper Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A63PB109
Zoro #
G107546552
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16, 9#12

Details

Shell Color
Olive Drab
Sealing
IP67
Contact Material
Copper Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
Termination Method
Crimp
Operating Voltage DC
700
Specification
VG95234
Crimp Wire Gauge
18,16,14,12
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Arrangement
28A63
Contact Style
Pin
Amperage Rating
22A
Insert Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Contact Plating
Silver
No. of Contacts
28
Service Rating
A
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.