Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 912 1916 PIN RECP BOX

  • Mfr # CB228A63PXC

  • Zoro # G607546571


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Service Rating
A
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB228A63PXC
Zoro #
G607546571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16, 9#12

Details

Contacts Supplied
Yes
Service Rating
A
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Connector Type
Circular
Operating Voltage DC
700
Mounting Type
Box Mount
Shell Material
Aluminum Alloy
Contact Style
Pin
No. of Contacts
28
Shielding
Yes
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Contact Plating
Silver
Amperage Rating
22A, 41A
Connector Style
Receptacle
Insert Arrangement
28A63
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Insert Rotation/Keying
X
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.