Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 28C 912 1916 PIN RECP BOX

  • Mfr # CB228A63PYC

  • Zoro # G707547683


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
No. of Contacts
28
Amperage Rating
22A, 41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB228A63PYC
Zoro #
G707547683
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16, 9#12

Details

Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
No. of Contacts
28
Amperage Rating
22A, 41A
Insert Arrangement
28A63
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Contact Style
Pin
Shell Color
Olive Drab
Insert Material
Neoprene
Mounting Type
Box Mount
Contact Mating Life
2000
Operating Voltage DC
700
Connector Type
Circular
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shielding
Yes
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Service Rating
A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.