Zoro Homepage

CB 2C 212 PIN PLUG

  • Mfr # CA3106E1611PBF80

  • Zoro # G307541203


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Amperage Rating
41A
Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E1611PBF80
Zoro #
G307541203
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
41A
Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
16-11
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
No. of Contacts
2
Connector Style
Plug
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.