CB 2C 212 PIN PLUG
Mfr # CA3106F1611PB15
Zoro # G007540827
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
41A
Contact Size
2#12
Insert Arrangement
16-11
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F1611PB15
Zoro #
G007540827
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Amperage Rating
41A
Insert Arrangement
16-11
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Operating Voltage DC
700
Connector Type
Connector Circular
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.