Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN PLUG

  • Mfr # CA3106F1611PBF80F0

  • Zoro # G007540766


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Connector Style
Plug
Service Rating
A
Crimp Wire Gauge
14, 12
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1611PBF80F0
Zoro #
G007540766
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Orientation
Straight
Connector Style
Plug
Service Rating
A
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Contact Material
Copper Alloy
Insert Material
Neoprene
Contact Style
Pin
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Shell Color
Olive Drab
No. of Contacts
2
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Arrangement
16-11
Amperage Rating
41A
Specification
VG95234
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Sealing
IP67
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.