Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN PLUG

  • Mfr # CB61611PS

  • Zoro # G707540882


product price: $35.19
/ea

Key Features

Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Arrangement
16-11
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB61611PS
Zoro #
G707540882
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Arrangement
16-11
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Sealing
No
Termination Method
Solder
Contact Plating
Silver
Amperage Rating
41A
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Service Rating
A
Operating Voltage DC
700
Contacts Supplied
Yes
No. of Contacts
2
Contact Material
Copper Alloy
Contact Style
Pin
Connector Style
Plug
Contact Mating Life
2000
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.