Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN PLUG

  • Mfr # CB6E1611PCF97

  • Zoro # G507541201


product price: $46.89
/ea

Key Features

Mounting Type
Cable
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1611PCF97
Zoro #
G507541201
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Mounting Type
Cable
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Sealing
No
Connector Style
Plug
Amperage Rating
41A
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Insert Arrangement
16-11
Contact Mating Life
2000
Termination Method
Crimp
Shell Material
Aluminum Alloy
No. of Contacts
2
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.