Zoro Homepage

CB 2C 212 PIN PLUG

  • Mfr # CB6E1611PSAU

  • Zoro # G907541177


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Material
Neoprene
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1611PSAU
Zoro #
G907541177
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.