Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN PLUG

  • Mfr # CBG6N183PS

  • Zoro # G507541799


product price: $85.59
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Termination Method
Solder
Insert Material
Neoprene
Contact Plating
Silver
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG6N183PS
Zoro #
G507541799
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Type
Circular
Termination Method
Solder
Insert Material
Neoprene
Contact Plating
Silver
Sealing
No
Connector Style
Plug
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
1250
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Shielding
Yes
No. of Contacts
2
Amperage Rating
41A
Service Rating
D
Contacts Supplied
Yes
Shell Color
Olive Drab
Insert Arrangement
18-3
Operating Voltage AC V RMS Max
900
Contact Mating Life
2000
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.