Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN RECP BOX

  • Mfr # CA3102E1611PBA176

  • Zoro # G107548655


product price: $32.25
/ea

Key Features

Insert Arrangement
16-11
Shielding
Yes
Contact Size
2#12
Connector Type
Circular
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1611PBA176
Zoro #
G107548655
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Arrangement
16-11
Shielding
Yes
Connector Type
Circular
Operating Voltage DC
700
Connector Style
Receptacle
Contact Mating Life
500
Sealing
IP67
No. of Contacts
2
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Service Rating
A
Grommet & Seals Material
Polychloroprene
Contact Plating
30 microinches Gold Plate
Shell Color
Olive Drab
Specification
VG95234
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Amperage Rating
41A
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.