Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN RECP BOX

  • Mfr # CA3102E1611PXBF80

  • Zoro # G407548478


product price: $24.35
/ea

Key Features

Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1611PXBF80
Zoro #
G407548478
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Rotation Angle
110
Specification
VG95234
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Amperage Rating
41A
Contact Plating
Silver
Connector Style
Receptacle
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
16-11
Shell Color
Olive Drab
Sealing
IP67
Contact Style
Pin
No. of Contacts
2
Service Rating
A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.