
CB 2C 212 PIN RECP BOX
Mfr # CA3102E183PBA232
Zoro # G807549624
product price: $42.95
/eaKey Features
Insert Arrangement
18-3
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Termination Method
Solder
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E183PBA232
Zoro #
G807549624
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Insert Arrangement
18-3
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Termination Method
Solder
Mounting Type
Box Mount
Amperage Rating
41A
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
1250
No. of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.