Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN RECP LINE

  • Mfr # CA3101F183PBF80

  • Zoro # G407549611


product price: $66.99
/ea

Key Features

Contact Mating Life
500
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Amperage Rating
41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F183PBF80
Zoro #
G407549611
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Mating Life
500
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Contact Plating
Silver
Amperage Rating
41A
Orientation
Straight
Connector Type
Circular
Connector Style
Receptacle
Insert Arrangement
18-3
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
No. of Contacts
2
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Service Rating
D
Insert Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Shielding
Yes
Specification
VG95234
Sealing
IP67
Termination Method
Crimp
Endbell Type
Threaded - UNEF - Ext
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.