Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 PIN RECP WALL

  • Mfr # CB0E183PC

  • Zoro # G907549609


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E183PC
Zoro #
G907549609
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Type
Circular
Shell Color
Olive Drab
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
900
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Arrangement
18-3
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Receptacle
No. of Contacts
2
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Operating Voltage DC
1250
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Amperage Rating
41A
Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.