Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT PLUG

  • Mfr # CA3106F1611SB

  • Zoro # G707494192


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
2#12
Orientation
Straight
Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1611SB
Zoro #
G707494192
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Termination Method
Solder
Operating Voltage DC
700
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Contact Style
Pin
Sealing
IP67
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Contact Mating Life
500
Contacts Supplied
Yes
Connector Style
Plug
Insert Material
Neoprene
Specification
VG95234
Shielding
Yes
Shell Material
Aluminum Alloy
No. of Contacts
2
Amperage Rating
41A
Connector Type
Circular
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.