Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT PLUG

  • Mfr # CA3106F1611SBF80

  • Zoro # G807494160


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Specification
VG95234
Insert Arrangement
16-10
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106F1611SBF80
Zoro #
G807494160
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Specification
VG95234
Insert Arrangement
16-10
Endbell Type
Threaded - UNEF - Ext
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Amperage Rating
41A
Shielding
Yes
No. of Contacts
2
Connector Style
Plug
Termination Method
Crimp
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Operating Voltage DC
700
Orientation
Straight
Sealing
IP67
Insert Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Service Rating
A
Mounting Type
Cable
Crimp Wire Gauge
14, 12
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.