Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT PLUG

  • Mfr # CB6183S0

  • Zoro # G807494061


product price: $40.49
/ea

Key Features

Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6183S0
Zoro #
G807494061
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Connector Type
Circular
Insert Material
Neoprene
Operating Voltage DC
1250
No. of Contacts
2
Insert Rotation/Keying
Normal
Insert Arrangement
18-3
Specification
MIL-DTL-5015 Type
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Style
Pin
Grommet & Seals Material
Silicone
Sealing
No
Contact Mating Life
2000
Connector Style
Plug
Shell Color
Olive Drab
Termination Method
Crimp
Contacts Supplied
No
Service Rating
D
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Amperage Rating
41A
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.