Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT PLUG

  • Mfr # CB6E1611SCAU

  • Zoro # G807494115


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1611SCAU
Zoro #
G807494115
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Shielding
Yes
Termination Method
Crimp
Grommet & Seals Material
Silicone
Mounting Type
Cable
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug
Insert Rotation/Keying
Normal
Insert Material
Neoprene
No. of Contacts
2
Contact Mating Life
2000
Sealing
No
Shell Material
Aluminum Alloy
Contact Plating
Gold
Operating Voltage DC
700
Amperage Rating
41A
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Service Rating
A
Contacts Supplied
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.