Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT PLUG

  • Mfr # CB6E1611SCF97

  • Zoro # G507494095


product price: $50.75
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
41A
Shell Color
Olive Drab
Contact Mating Life
2000
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E1611SCF97
Zoro #
G507494095
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Insert Material
Neoprene
Amperage Rating
41A
Shell Color
Olive Drab
Contact Mating Life
2000
Sealing
No
Connector Type
Circular
Termination Method
Crimp
Shell Material
Aluminum Alloy
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Contact Plating
Silver
Contact Style
Pin
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Insert Arrangement
16-10
Operating Voltage DC
700
No. of Contacts
2
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shielding
Yes
Service Rating
A
Shell Plating
Olive Drab Cadmium
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.