Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E1611SWB

  • Zoro # G707488610


product price: $27.79
/ea

Key Features

Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1611SWB
Zoro #
G707488610
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shell Color
Olive Drab
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Type
Circular
Connector Style
Receptacle
Rotation Angle
35
Service Rating
A
Contact Plating
Silver
Contact Style
Pin
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
W
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
16-10
Shell Material
Aluminum Alloy
Amperage Rating
41A
Termination Method
Solder
No. of Contacts
2
Specification
VG95234
Contact Mating Life
500
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.