Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SBF80F0

  • Zoro # G707488306


product price: $27.15
/ea

Key Features

Shielding
Yes
Insert Arrangement
18-3
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SBF80F0
Zoro #
G707488306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shielding
Yes
Insert Arrangement
18-3
Connector Style
Receptacle
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
14, 12
No. of Contacts
2
Contact Material
Copper Alloy
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Crimp
Contacts Supplied
No
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Specification
VG95234
Operating Voltage DC
1250
Service Rating
D
Contact Mating Life
500
Sealing
IP67
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.