Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SWB

  • Zoro # G607488369


product price: $32.25
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
35
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SWB
Zoro #
G607488369
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
35
Connector Style
Receptacle
Specification
VG95234
Service Rating
D
Insert Rotation/Keying
W
Amperage Rating
41A
Shell Color
Olive Drab
Contact Mating Life
500
Insert Arrangement
18-3
Operating Voltage AC V RMS Max
900
Contact Style
Pin
Sealing
IP67
Connector Type
Circular
Contact Material
Copper Alloy
No. of Contacts
2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.