Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SWBF80

  • Zoro # G707488382


product price: $33.99
/ea

Key Features

Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
2
Service Rating
D
Rotation Angle
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SWBF80
Zoro #
G707488382
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
2
Service Rating
D
Rotation Angle
35
Contact Plating
Silver
Connector Type
Circular
Specification
VG95234
Shielding
Yes
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Amperage Rating
41A
Insert Rotation/Keying
W
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Operating Voltage DC
1250
Contact Style
Pin
Crimp Wire Gauge
14, 12
Insert Material
Neoprene
Contact Mating Life
500
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
18-3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.