Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SXB

  • Zoro # G207488400


product price: $32.25
/ea

Key Features

Termination Method
Solder
No. of Contacts
2
Rotation Angle
110
Specification
VG95234
Insert Arrangement
18-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SXB
Zoro #
G207488400
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Termination Method
Solder
No. of Contacts
2
Rotation Angle
110
Specification
VG95234
Insert Arrangement
18-3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Rotation/Keying
X
Service Rating
D
Operating Voltage AC V RMS Max
900
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Mating Life
500
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
41A
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Operating Voltage DC
1250
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.