Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SXBF80

  • Zoro # G707488337


product price: $33.99
/ea

Key Features

Specification
VG95234
Contacts Supplied
Yes
Connector Style
Receptacle
Service Rating
D
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SXBF80
Zoro #
G707488337
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Specification
VG95234
Contacts Supplied
Yes
Connector Style
Receptacle
Service Rating
D
No. of Contacts
2
Shell Color
Olive Drab
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
900
Insert Arrangement
18-3
Contact Mating Life
500
Insert Material
Neoprene
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Plating
Silver
Rotation Angle
110
Shielding
Yes
Connector Type
Circular
Amperage Rating
41A
Contact Material
Copper Alloy
Crimp Wire Gauge
14, 12
Operating Voltage DC
1250
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.