Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SYBF80

  • Zoro # G207488462


product price: $33.99
/ea

Key Features

Contact Size
2#12
Operating Voltage DC
1250
Contact Material
Copper Alloy
No. of Contacts
2
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SYBF80
Zoro #
G207488462
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage DC
1250
Contact Material
Copper Alloy
No. of Contacts
2
Service Rating
D
Specification
VG95234
Shielding
Yes
Operating Voltage AC V RMS Max
900
Amperage Rating
41A
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Contact Plating
Silver
Contacts Supplied
Yes
Connector Style
Receptacle
Insert Arrangement
18-3
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
250
Contact Style
Pin
Sealing
IP67
Termination Method
Crimp
Insert Material
Neoprene
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.