Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SZB

  • Zoro # G907488434


product price: $32.25
/ea

Key Features

Sealing
IP67
Insert Material
Neoprene
Contact Mating Life
500
Operating Voltage DC
1250
Contact Size
2#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SZB
Zoro #
G907488434
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Sealing
IP67
Insert Material
Neoprene
Contact Mating Life
500
Operating Voltage DC
1250
Contact Material
Copper Alloy
Specification
VG95234
Contact Plating
Silver
Service Rating
D
Mounting Type
Box - Front Mount - Thru Holes
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
No. of Contacts
2
Termination Method
Solder
Contact Style
Pin
Rotation Angle
325
Connector Type
Circular
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-3
Shell Color
Olive Drab
Shielding
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.