Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CA3102E183SZBF80

  • Zoro # G507488421


product price: $33.99
/ea

Key Features

Connector Style
Receptacle
Contact Style
Pin
Connector Type
Circular
Rotation Angle
325
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E183SZBF80
Zoro #
G507488421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Style
Receptacle
Contact Style
Pin
Connector Type
Circular
Rotation Angle
325
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Insert Rotation/Keying
Z
Service Rating
D
Shielding
Yes
Sealing
IP67
Operating Voltage DC
1250
Crimp Wire Gauge
14, 12
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shell Color
Olive Drab
Amperage Rating
41A
Contact Plating
Silver
No. of Contacts
2
Insert Arrangement
18-3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Specification
VG95234
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
900
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.