Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP BOX

  • Mfr # CB21611SSA34

  • Zoro # G407488293


product price: $13.15
/ea

Key Features

Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Plating
Silver
Termination Method
Solder
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB21611SSA34
Zoro #
G407488293
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Plating
Silver
Termination Method
Solder
Service Rating
A
Insert Arrangement
16-10
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Connector Style
Receptacle
Sealing
No
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Color
Silver
Amperage Rating
41A
Shell Plating
Bright Nickel
No. of Contacts
2
Operating Voltage DC
700
Insert Material
Neoprene
Shielding
Yes
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.