Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP LINE

  • Mfr # CA3101E183SYBF80

  • Zoro # G707488467


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Rotation Angle
250
Amperage Rating
41A
Contact Plating
Silver
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E183SYBF80
Zoro #
G707488467
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Style
Receptacle
Rotation Angle
250
Amperage Rating
41A
Contact Plating
Silver
Service Rating
D
Insert Arrangement
18-3
Sealing
IP67
Connector Type
Circular
No. of Contacts
2
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
900
Grommet & Seals Material
Polychloroprene
Orientation
Straight
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Y
Specification
VG95234
Contact Style
Pin
Mounting Type
Cable
Termination Method
Crimp
Crimp Wire Gauge
14, 12
Contacts Supplied
Yes
Shielding
Yes
Contact Material
Copper Alloy
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.