Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP LINE

  • Mfr # CA3101E183SZBF80

  • Zoro # G507488452


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
Sealing
IP67
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E183SZBF80
Zoro #
G507488452
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Shielding
Yes
Amperage Rating
41A
Operating Voltage AC V RMS Max
900
Sealing
IP67
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Service Rating
D
Specification
VG95234
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-3
Connector Style
Receptacle
Contact Material
Copper Alloy
Endbell Type
Cable Clamp
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Contact Style
Pin
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Rotation Angle
325
Operating Voltage DC
1250
Contact Mating Life
500
Orientation
Straight
No. of Contacts
2
Crimp Wire Gauge
14, 12
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.