Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP LINE

  • Mfr # CA3101F183SB

  • Zoro # G007488556


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Contact Size
2#12
Orientation
Straight
Service Rating
D
Contact Plating
Silver
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101F183SB
Zoro #
G007488556
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Orientation
Straight
Service Rating
D
Contact Plating
Silver
Contact Style
Pin
Specification
VG95234
No. of Contacts
2
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Contact Mating Life
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
18-3
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Amperage Rating
41A
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
Insert Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Termination Method
Solder
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.