Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 212 SKT RECP WALL

  • Mfr # CA3100E183SB0515

  • Zoro # G407484097


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Connector Style
Receptacle
Contacts Supplied
Yes
No. of Contacts
2
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E183SB0515
Zoro #
G407484097
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Connector Type
Circular
Connector Style
Receptacle
Contacts Supplied
Yes
No. of Contacts
2
Shell Color
Olive Drab
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
1250
Amperage Rating
41A
Specification
VG95234
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Material
Copper Alloy
Insert Arrangement
18-3
Endbell Type
Shielded Heat Shrink Adaptor
Service Rating
D
Crimp Wire Gauge
14, 12
Insert Material
Neoprene
Sealing
IP67
Orientation
Straight
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.