Zoro Homepage

CB 2C 212 SKT RECP WALL

  • Mfr # CB0183SC

  • Zoro # G807483874


product price: $42.15
/ea

Key Features

Contact Style
Pin
Insert Arrangement
18-3
Mounting Type
Wall Mount
Connector Style
Receptacle
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0183SC
Zoro #
G807483874
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Contact Style
Pin
Insert Arrangement
18-3
Mounting Type
Wall Mount
Connector Style
Receptacle
Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
2
Amperage Rating
41A
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.