Zoro Homepage

CB 2C 216S PIN PLUG

  • Mfr # CB614S9P0

  • Zoro # G807539731


product price: $21.25
/ea

Key Features

Operating Voltage DC
700
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB614S9P0
Zoro #
G807539731
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage DC
700
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
No. of Contacts
2
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
14S-60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.