Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN PLUG

  • Mfr # CB614S9PC

  • Zoro # G807539830


product price: $22.19
/ea

Key Features

Service Rating
A
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB614S9PC
Zoro #
G807539830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Service Rating
A
Termination Method
Crimp
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Mating Life
2000
Sealing
No
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Material
Copper Alloy
Connector Style
Plug
Connector Type
Circular
Amperage Rating
22A
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
700
No. of Contacts
2
Insert Arrangement
14S-60
Contact Style
Pin
Contact Plating
Silver
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.