Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PB109A176

  • Zoro # G107546309


product price: $32.39
/ea

Key Features

Service Rating
A
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PB109A176
Zoro #
G107546309
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Service Rating
A
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Color
Olive Drab
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
Connector Type
Circular
Contacts Supplied
Yes
Contact Mating Life
500
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Amperage Rating
22A
Termination Method
Crimp
No. of Contacts
2
Contact Plating
30 microinches Gold Plate
Shell Material
Aluminum Alloy
Insert Arrangement
14S-60
Sealing
IP67
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.