Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PB109F0

  • Zoro # G007546324


product price: $30.15
/ea

Key Features

Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PB109F0
Zoro #
G007546324
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Contact Material
Copper Alloy
No. of Contacts
2
Sealing
IP67
Crimp Wire Gauge
18,16
Specification
VG95234
Contact Mating Life
500
Operating Voltage DC
700
Contacts Supplied
No
Contact Style
Pin
Shell Color
Olive Drab
Insert Arrangement
14S-60
Insert Material
Neoprene
Service Rating
A
Mounting Type
Box - Rear Mount - Threaded Holes
Shielding
Yes
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.