Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PBF8005

  • Zoro # G207546308


product price: $29.25
/ea

Key Features

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
2
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PBF8005
Zoro #
G207546308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
2
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Service Rating
A
Amperage Rating
22A
Termination Method
Crimp
Sealing
IP67
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Mounting Type
Box - Rear Mount - Thru Holes
Insert Arrangement
14S-60
Connector Style
Receptacle
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Plating
Silver
Connector Type
Circular
Contacts Supplied
Yes
Crimp Wire Gauge
18,16
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.