Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PBF80F0

  • Zoro # G607546366


product price: $16.39
/ea

Key Features

Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PBF80F0
Zoro #
G607546366
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
2
Insert Arrangement
14S-60
Sealing
IP67
Termination Method
Crimp
Shell Color
Olive Drab
Service Rating
A
Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Amperage Rating
22A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Contact Style
Pin
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.