Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PWB109

  • Zoro # G607546625


product price: $31.15
/ea

Key Features

Sealing
IP67
Shielding
Yes
Shell Color
Olive Drab
Insert Rotation/Keying
W
Mounting Type
Box - Rear Mount - Threaded Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PWB109
Zoro #
G607546625
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Sealing
IP67
Shielding
Yes
Shell Color
Olive Drab
Insert Rotation/Keying
W
Mounting Type
Box - Rear Mount - Threaded Holes
Insert Arrangement
14S-60
Specification
VG95234
Crimp Wire Gauge
18,16
Service Rating
A
Contacts Supplied
Yes
Rotation Angle
70
Amperage Rating
22A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Connector Type
Circular
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Operating Voltage DC
700
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.