Zoro Homepage

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PWB109A176

  • Zoro # G707546587


product price: $32.49
/ea

Key Features

Shielding
Yes
Operating Voltage DC
700
No. of Contacts
2
Mounting Type
Box - Rear Mount - Threaded Holes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PWB109A176
Zoro #
G707546587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.