Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CA3102E14S9PXB109

  • Zoro # G807546692


product price: $31.15
/ea

Key Features

Shell Material
Aluminum Alloy
Rotation Angle
145
Shielding
Yes
Sealing
IP67
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E14S9PXB109
Zoro #
G807546692
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Shell Material
Aluminum Alloy
Rotation Angle
145
Shielding
Yes
Sealing
IP67
Termination Method
Crimp
Mounting Type
Box - Rear Mount - Threaded Holes
Connector Style
Receptacle
Connector Type
Circular
Insert Arrangement
14S-60
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene
Specification
VG95234
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Service Rating
A
No. of Contacts
2
Shell Color
Olive Drab
Contact Plating
Silver
Operating Voltage DC
700
Amperage Rating
22A
Contact Material
Copper Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.