Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CB214S9PCAU

  • Zoro # G407546528


product price: $27.79
/ea

Key Features

Connector Style
Receptacle
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
14S-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9PCAU
Zoro #
G407546528
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Connector Style
Receptacle
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
14S-60
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Operating Voltage DC
700
Sealing
No
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Contact Plating
Gold
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Service Rating
A
No. of Contacts
2
Contact Mating Life
2000
Shielding
Yes
Contact Style
Pin
Connector Type
Circular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.