Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP BOX

  • Mfr # CB214S9PS

  • Zoro # G807546531


product price: $27.25
/ea

Key Features

Service Rating
A
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB214S9PS
Zoro #
G807546531
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Service Rating
A
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
2
Sealing
No
Shielding
Yes
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Style
Receptacle
Amperage Rating
22A
Termination Method
Solder
Insert Arrangement
14S-60
Insert Material
Neoprene
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.