Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CB 2C 216S PIN RECP WALL

  • Mfr # CA3100E14S9PBF42

  • Zoro # G007546409


product price: $32.95
/ea

Key Features

Contact Material
Copper Alloy
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E14S9PBF42
Zoro #
G007546409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15S

Details

Contact Material
Copper Alloy
Sealing
IP67
Mounting Type
Wall - Rear Mount - Threaded Holes
No. of Contacts
2
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage DC
700
Contacts Supplied
Yes
Connector Style
Receptacle
Service Rating
A
Contact Plating
Silver
Connector Type
Circular
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Shell Material
Aluminum Alloy
Insert Arrangement
14S-60
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Insert Material
Neoprene
Amperage Rating
22A
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.